7/8IN ENGINE COOLANT MARINE SILICONE
Description
7/8X10FT ENG COOL SILICONE 110 ; COOLANT HOSE
Part # 7/8IN ENGINE COOLANT MARINE SILICONE
BDI # 18201966
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
Multiple Ply Synthetic Fabric
Typical Use:
Engine Coolant | Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
22.225
Color:
Green
12EFG5K 100FT/CARTON
Description
12EFG5K XCTN HYDRAULIC HOSE ; EFG5K SPIRAL WIRE SAE 100R13
Part # 12EFG5K 100FT/CARTON
BDI # 1092424
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 95 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
19.05
Color:
Black
12EFG5K-MTF 100FT/CARTON
Description
12EFG5K-MTF XCTN HYDRAULIC HOSE ; EFG5K SPIRAL WIRE SAE 100R13
Part # 12EFG5K-MTF 100FT/CARTON
BDI # 1092422
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 9.5 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
19.05
Color:
Black
12EFG6KLXCTN
Description
12EFG6KL XCTN HYDRAULIC HOSE ; NON-RETURNABLE 100'/CARTON
Part # 12EFG6KLXCTN
BDI # 22150942
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
4 or 6 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 48 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
19.05
Color:
Black
1IN SPIRAFLEX 1600 GREEN 106
Description
1IN SPIRAFLEX 1600 GREEN 106 WATER HOSE ; 100FT L
Part # 1IN SPIRAFLEX 1600 GREEN 106
BDI # 425299
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
Olive Green Pliovic with High Density Rigid Helix
Typical Use:
Agricultural | Construction | General Industrial | Septic Tank Cleaning Operation
Inside Diameter - Millimeter:
25.4
Color:
Green