16M2T 165FT/REEL
Description
16M2T XREEL HYDRAULIC HOSE ; POR 1" HOSE ID 165FT/REL
Part # 46571571
BDI # 1097186
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.39
Outside Diameter - Millimeter:
35.306
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 8000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
25.4
Color:
Black
16M2T-XTF 165FT/REEL
Description
16M2T-XTF XREEL HYDRAULIC HOSE ; POR M2T MEGAFLEX 2-WIRE BRAID 165FT/REL
Part # 46574313
BDI # 1097187
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.39
Outside Diameter - Millimeter:
35.306
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 9500 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
25.4
Color:
Black
DR1SN-16X250RL 100R1AT
Description
DR1SN-16X250RL 100R1AT HYDRAULIC HOSE ; CPE BLUE 250FT/REL
Part # 20777155
BDI # 22083143
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.39
Outside Diameter - Millimeter:
35.306
Other Features:
12" Bend Radius | 1 Braid of High-Tensile Steel Wire
Typical Use:
Mobile and Machine Tool | Agricultural
Inside Diameter - Millimeter:
25.4
Color:
Blue
1IN SURELINE BLACK 150
Description
1IN SURELINE BLACK 150 WATER HOSE ; MULTI-PURPOSE SBR 450FT/REL
Part # 20026501
BDI # 425380
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.39
Outside Diameter - Millimeter:
35.306
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural Water Discharge | Construction | Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black
16M2T-MTFX50FT
Description
16M2T-MTF X50FT HYDRAULIC HOSE ; POR M2T MEGAFLEX 2-WIRE BRAID SAE 100R16
Part # 46574039
BDI # 1097183
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.39
Outside Diameter - Millimeter:
35.306
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4.5 Inch | Burst Pressure 10000 PSI
Typical Use:
Automotive | Ultra High Abrasive High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
25.4
Color:
Black