16ID5KXLL

COMPARE

16ID5KXLL

Description
16ID5KXLL ; ID5K SPIRAL WIRE ISO 18752 200'/REEL

GATES

Part # 70118

BDI # 22150996

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.45
Outside Diameter - Millimeter: 36.8
Other Features: 5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use: Extremely High Pressure | High Impulse Hydraulic

Inside Diameter - Millimeter: 25.4
Color: Black

Price Inventory : Available to order
Loading Price
QTY
16ID5KXCTN

COMPARE

16ID5KXCTN

Description
16ID5KXCTN HYDRAULIC HOSE ; POR 100FT/REEL

GATES

Part # 46510169

BDI # 22150994

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.45
Outside Diameter - Millimeter: 36.8
Other Features: 5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use: Extremely High Pressure | High Impulse Hydraulic

Inside Diameter - Millimeter: 25.4
Color: Black

Price Inventory : Available to order
Loading Price
QTY