24EFCPSX200FT LL
Description
24EFCPSXLL MINING HOSE ; POR COAL POWER SPIRAL 200FT/REL
Part # 46511702
BDI # 1100858
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.4
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
38.1
Color:
Black
24EFG6K-MTFXLL
Description
24EFG6K-MTFXLL HYDRAULIC HOSE ; POR EFG6K SPRL WRE SAE 100R15 200FT/REEL
Part # 46511755
BDI # 22150952
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.4
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
38.1
Color:
Black
24EFCPSX50FT
Description
24EFCPSX50' MINING HOSE ; POR COAL POWER SPIRAL 50FT/REL
Part # 46511706
BDI # 1100857
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.4
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
38.1
Color:
Black
24EFCPS-MTF 50FT/CARTON
Description
24EFCPS-MTFXCTN MINING HOSE ; POR COAL POWER SPIRAL 50FT/REL
Part # 46511710
BDI # 1100856
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.4
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
38.1
Color:
Black