24EFG6K 50FT/CARTON
Description
24EFG6K XCTN HYDRAULIC HOSE ; POR EFG6K SPRL WRE SAE 100R15 50FT/REL
Part # 46511531
BDI # 1100872
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.404
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 20 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Black
24EFG5KLXCTN
Description
24EFG5KLXCTN HYDRAULIC HOSE ; POR EFG5KL LOW TEMP SPRL WRE 50FT/REEL
Part # 46510079
BDI # 22150980
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.404
Other Features:
4 or 6 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 10 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
38.1
Color:
Black
24EFG6K-MTFXCTN
Description
24EFG6K-MTFXCTN HYDRAULIC HOSE ; POR EFG6K SPRL WRE SAE 100R15 50FT/REEL
Part # 46511754
BDI # 22150950
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.404
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 10 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
38.1
Color:
Black
24EFG5K-MTFX200FT LL
Description
24EFG5K-MTF XLL HYDRAULIC HOSE ; POR EFG5K SPRL WRE SAE 100R13 200FT/REL
Part # 46512204
BDI # 1100867
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.404
Other Features:
4 or 6 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 20 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
38.1
Color:
Black
24EFG5K-MTF 50FT/CARTON
Description
24EFG5K-MTF XCTN HYDRAULIC HOSE ; POR EFG5K SPRL WRE SAE 100R13 50FT/REL
Part # 46512203
BDI # 1100866
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.404
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 20 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
38.1
Color:
Black