Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
25" Bend Radius | 2 Braid of High-Tensile Steel Wire
Typical Use:
Agricultural | Construction | Machine Tool
Inside Diameter - Millimeter:
50.8
Color:
Blue
2X50 BLACK GOLD SLIM HOLE ROTARY 3000
Description
2"X50' BLK GOLD SLIM HOLE ROTARY 3000 ; OILFIELD HOSE 50'/REEL
Part # 3670-0655
BDI # 22284839
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
Bend Radius 25 Inch | 4 Spiral of High Tensile Steel Wire
Typical Use:
Drilling Rig | Industrial
Inside Diameter - Millimeter:
50.8
Color:
Black
2INX200FT POWERBRAID PLUS 3000PSI
Description
2 X 200 POWERBRAID PLUS ; OILFIELD HOSE 200FT/REL
Part # 3670-0660
BDI # 1098539
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
High Tensile Steel Wire Braid | Bend Radius 25 Inch
Typical Use:
Drilling Rigs | Industrial | Rotary
Inside Diameter - Millimeter:
50.8
Color:
Black
2IN FLEXTRA DRY MATERIAL 75
Description
2IN FLEXTRA DRY MATERIAL 75 HOSE ; 100FT/REL
Part # 20019229
BDI # 423762
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | With Yellow Spiral Band | 3/16 Inch Gauge Tube | Bend Radius 4 Inch
Typical Use:
In-Plant Service | Tank Truck
Inside Diameter - Millimeter:
50.8
Color:
Black
32EFG3K-MTF 50FT/CARTON
Description
32EFG3K-MTF XCTN HYDRAULIC HOSE ; POR EFG3K SPRL WRE SAE 100R12 50FT/REL
Part # 46512205
BDI # 1104038
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 25 Inch | Burst Pressure 12000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
50.8
Color:
Black