Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
12000 PSI Min Burst Pressure | 4 Alternating Layers of Spiralled High Tensile Steel Wire
Typical Use:
Construction Equipment | Oilfield Drilling
Inside Diameter - Millimeter:
31.75
Color:
Gray
1-1/4INX50FT 18MB AIR DRILL 500PSI
Description
1-1/4"X50' 18MB AIR DRILL 500PSI ; MINING HOSE 5000'/REEL
Part # 3618-0031
BDI # 18201491
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.8
Outside Diameter - Millimeter:
45.72
Other Features:
High Tensile Steel Wire Braid | Bend Radius 10 Inch
Typical Use:
Air Drill | Construction | Industrial | Pneumatic Mining
Inside Diameter - Millimeter:
31.75
Color:
Gray
3/4IN FLEXAGRIP GREY 400
Description
3/4IN FLEXAGRIP GREY 400 HYD HOSE ; SBR 500 MOQ
Part # 20022747
BDI # 423142
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.06
Outside Diameter - Millimeter:
26.924
Other Features:
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 7 Inch
Typical Use:
General Industrial | Low Pressure Hydraulic Pneumatic System | Maintenance and Automotive Assembly | Robotics | Shop Air System
Inside Diameter - Millimeter:
19.05
Color:
Gray
1-1/2IN SPIRAFLEX GREY
Description
1-1/2IN SPIRAFLEX GRAY WATER HOSE ; PLIOVIC 300 MOQ
Part # 20012556
BDI # 425229
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.72
Outside Diameter - Millimeter:
43.688
Other Features:
Synthetic Fabric Reinforcement
Typical Use:
Light Duty Water Discharge Service
Inside Diameter - Millimeter:
38.1
Color:
Gray
3/4INX50FT 18MB AIR DRILL 500PSI
Description
3/4"X50' 18MB AIR DRILL 500PSI ; MINING HOSE 50'/REEL
Part # 3618-0011
BDI # 18201489
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.28
Outside Diameter - Millimeter:
32.512
Other Features:
High Tensile Steel Wire Braid | Bend Radius 6 Inch
Typical Use:
Air Drill | Construction | Industrial | Pneumatic Mining
Inside Diameter - Millimeter:
19.05
Color:
Gray