B-FLEX HOSE M800X50 2IN DSP ASB/321
Description
IPL B-FLEX HOSE M800X50 2IN DSP ASB/321
Part # B-FLEX HOSE M800X50 2IN DSP ASB/321
BDI # 15071217
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
31 Bar at 20 Deg C | 1 Braid
Typical Use:
Chemical Industries | Iron and Steel Manufacturing | Oil and Gas Industry | Paper and Board Manufacturing | Liquid Handling Industries
Inside Diameter - Millimeter:
50.8
Color:
Silver
919-4
Description
919-4 PTFE CHEMICAL HOSE ; 3000PSI 91N SERIES 500FT/REL
Part # 919-4
BDI # 21466807
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.33
Outside Diameter - Millimeter:
8.382
Other Features:
Braid of Stainless Steel
Typical Use:
Fluid Handling | Military
Inside Diameter - Millimeter:
6.35
Color:
Silver
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.14
Outside Diameter - Millimeter:
28.956
Other Features:
3600 PSI Min Burst Pressure | Wire Braid
Typical Use:
Truck | Bus | Industrial | Aerospace | Air | Fuel | Lubricant | Oil
Inside Diameter - Millimeter:
25.4
Color:
Silver
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.34
Outside Diameter - Millimeter:
8.636
Other Features:
304 Stainless Steel Braid
Typical Use:
Fluid Handling | Military
Inside Diameter - Millimeter:
6.35
Color:
Silver
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
304 Stainless Steel Braid
Typical Use:
Fluid Handling | Military
Inside Diameter - Millimeter:
12.7
Color:
Silver