4G1X50FT
Description
4G1 X50FT HYDRAULIC HOSE ; POR GLOBAL G1 1-WIRE BRAID
Part # 46574940
BDI # 1107680
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.53
Outside Diameter - Millimeter:
13.462
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 13100 PSI
Typical Use:
High Temperature Medium Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
6.35
Color:
Black
1/4IN INSTA-GRIP 300 BLACK
Description
1/4IN INSTA-GRIP 300 BLACK HOSE ; MULTI-PURPOSE SBR 500FT/REL
Part # 20022636
BDI # 423089
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Outside Diameter - Millimeter:
13.716
Other Features:
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 3 Inch
Typical Use:
General Industrial | Low Pressure Hydraulic Pneumatic System | Maintenance and Automotive Assembly | Shop Air System
Inside Diameter - Millimeter:
6.35
Color:
Black
4PROXTXREEL
Description
4PROXTXREEL HYDRAULIC HOSE ; POR PRO PROXT WIRE BRAID 550FT/REEL
Part # 46579944
BDI # 24765283
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.2
Other Features:
5800 PSI | 400 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Agriculture | Construction | Mining | Manufacturing
Inside Diameter - Millimeter:
6.4
Color:
Black
4LOLB 475FT/REEL
Description
4LOLB XREEL HYDRAULIC HOSE ; POR 1/4" ID 300PSI FOR AIR 475FT/REL
Part # 32842511
BDI # 1108145
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.47
Outside Diameter - Millimeter:
11.938
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
6.35
Color:
Blue
4TR500 250FT/REEL
Description
4TR500 XREEL HYDRAULIC HOSE ; POR TR500 HI-TMP/AIR BRAKE/ENG 250FT/REL
Part # 46572228
BDI # 1108656
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.51
Outside Diameter - Millimeter:
12.954
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 1 Inch | Burst Pressure 2000 PSI
Typical Use:
Air Brake | Engine and Transmission Coolant Line | High Temperature Pressurized Oil Return Line | Lube Oil Line | Rotary Oil/Air Compressor Line
Inside Diameter - Millimeter:
6.35
Color:
Black