SR14A-03X150CL
Description
SR14A-03X150CL HYDRAULIC HOSE ; NON-RETURNABLE 150FT COIL
Part # SR14A-03X150CL
BDI # 19395464
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.31
Outside Diameter - Millimeter:
7.874
Other Features:
Synthetic Fiber Reinforcement | UCF9 Ferrule with Uni-Crimp Stem | Burst Pressure 12000 PSI | -100 To 500 Deg F Intermittent Temperature | Bend Radius 2 Inch
Typical Use:
Aerospace | Bus | Industrial | Truck
Inside Diameter - Millimeter:
4.775
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
304 Stainless Steel Braid | Nominal Size 3/16 Inch | Burst Pressure 12000 PSI
Typical Use:
Pharmaceutical
Inside Diameter - Millimeter:
3.175
Color:
White
SR14A-03X25
Description
SR14A-03X25 CL HYDRAULIC HOSE ; NON-RETURNABLE 25FT L
Part # SR14A-03X25
BDI # 19395465
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.31
Outside Diameter - Millimeter:
7.874
Other Features:
Synthetic Fiber Reinforcement | UCF9 Ferrule with Uni-Crimp Stem | Burst Pressure 12000 PSI | -100 To 500 Deg F Intermittent Temperature | Bend Radius 2 Inch
Typical Use:
Aerospace | Bus | Industrial | Truck
Inside Diameter - Millimeter:
4.775
4C14 400FT/CARTON
Description
4C14 XCTN HYDRAULIC HOSE ; 3/16" HOSE ID
Part # 4C14 400FT/CARTON
BDI # 1107515
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.31
Outside Diameter - Millimeter:
7.874
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 10000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
4.775
Color:
White
3/16IN X 100FT FOOD MASTER PVC 50 1/4 OD
Description
3/16X100 FOOD PVC 50 1/4 OD ; NON-RETURNABLE FOOD AND BEVERAGE HOSE
Part # 3/16IN X 100FT FOOD MASTER PVC 50 1/4 OD
BDI # 22283928
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Typical Use:
Industrial
Inside Diameter - Millimeter:
4.775
Color:
Clear