1X400FT PLANT MASTER XTREME 501 AR
Description
1X400 PLANT XTREME 501 AR ; AIR AND MULTI-PURPOSE HOSE 400FT/REEL
Part # 32020021
BDI # 21492023
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.51
Outside Diameter - Millimeter:
38.354
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 0.57 Inch
Typical Use:
Air Drill | Construction | Mining | Other Severe Service | Poultry Plant
Inside Diameter - Millimeter:
25.4
Color:
Yellow
1INX100FT FUEL OIL DELIVERY HOSE
Description
1X100 FUEL DELIVERY 200 ; NON-RETURNABLE PETROLEUM HOSE
Part # 32210410
BDI # 18201780
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 8 Inch
Typical Use:
Home and Heavy Duty Commercial Service | Industrial
Inside Diameter - Millimeter:
25.4
Color:
Red
K7300-16X25
Description
K7300-16X25 REINFORCED VACUUM HOSE ; 1" IDX1.464" ODX25' CRYSTAL CLR PVC
Part # K7300-16X25
BDI # 21443434
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.464
Outside Diameter - Millimeter:
37.186
Other Features:
High Tensile Yarn with Spring Steel Wire Helix | Chemical Resistant | Self Extinguishing | Non Toxic | Silicone Free | 112 PSI at 122 Deg F
Typical Use:
Liquid Food Transfer | Vacuum | Water Transfer
Inside Diameter - Millimeter:
25.4
Color:
Crystal Clear