1-1/2INX60FT LP350 BUTANE-PROPANE
Description
1-1/2"X60' LP350 BUTANE-PROPANE ; PETROLEUM HOSE 60'/REEL
Part # 3320-0935
BDI # 1090812
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
1 High Tensile Synthetic Textile Cord Braid | Bend Radius 12 Inch
Typical Use:
Building | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Black
2IN SPIRAFLEX YELLOW
Description
2IN SPIRAFLEX YELLOW WATER HOSE ; PLIOVIC 300FT/REL
Part # 20012469
BDI # 425248
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.34
Outside Diameter - Millimeter:
59.436
Other Features:
Synthetic Fabric Reinforcement | Fire-Retardant
Typical Use:
Agriculture | Construction | Marine | Mining
Inside Diameter - Millimeter:
50.8
Color:
Yellow
24EFCPSX200FT LL
Description
24EFCPSXLL MINING HOSE ; POR COAL POWER SPIRAL 200FT/REL
Part # 46511702
BDI # 1100858
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.4
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2IN FURNACE DOOR
Description
1-1/2IN FURNACE DOOR WATER HOSE ; 50FT L 50FT/BOX
Part # 20016526
BDI # 27339284
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.3
Outside Diameter - Millimeter:
58.42
Other Features:
4 Ply Synthetic Fabric Spiral
Typical Use:
Steel Mill
Inside Diameter - Millimeter:
38.1
Color:
White
32C5C 100FT/CARTON
Description
32C5C XCTN HYDRAULIC HOSE ; POR C5C SERIES SAE 100R5 100FT/REL
Part # 36581760
BDI # 1104030
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.22
Outside Diameter - Millimeter:
56.388
Other Features:
1 High Tensile Carbon Steel Wire Braid Over 1 Polyester Braid | Bend Radius 13.3 Inch | Burst Pressure 1400 PSI
Typical Use:
Air Brake | Filtration Line | Power Steering | Tilt Cab Cylinder | Transmission Coolant | Turbocharger Oil Supplies
Inside Diameter - Millimeter:
46.05
Color:
Black