350-0120 1/2X250FT 4219M MARINE MSTR
Description
350-0120 1/2X250FT 4219M MARINE MSTR ; FUEL HOSE
Part # 350-0120
BDI # 1089317
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.89
Outside Diameter - Millimeter:
22.606
Other Features:
1 High Tensile Synthetic Cord Braid | Bend Radius 5 Inch
Typical Use:
Emission Control System | Engine | Vent Line
Inside Diameter - Millimeter:
12.7
Color:
Black
350-0125 1/2X25FT 4219M MARINE MSTR
Description
350-0125 1/2X25FT 4219M MARINE MSTR ; FUEL HOSE
Part # 350-0125
BDI # 1089316
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.89
Outside Diameter - Millimeter:
22.606
Other Features:
1 High Tensile Synthetic Cord Braid | Bend Radius 5 Inch
Typical Use:
Emission Control System | Engine | Vent Line
Inside Diameter - Millimeter:
12.7
Color:
Black
1/2IN PLANT EXTR AIR AND MP 501PSI 500FT
Description
1/2" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3202-0011
BDI # 18201722
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.89
Outside Diameter - Millimeter:
22.606
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 0.25 Inch
Typical Use:
Air Drill | Construction | Mining | Other Severe Service | Poultry Plant
Inside Diameter - Millimeter:
12.7
Color:
Yellow
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.89
Outside Diameter - Millimeter:
22.606
Other Features:
Synthetic Fiber Reinforcement | UCF9 Ferrule with Uni-Crimp Stem | Burst Pressure 4400 PSI | -100 To 500 Deg F Intermittent Temperature | Bend Radius 8.2 Inch
Typical Use:
Aerospace | Bus | Industrial | Truck
Inside Diameter - Millimeter:
19.05
SR14A-12X25FT COIL
Description
SR14A-12X25FT COIL HYDRAULIC HOSE ; 25FT/BOX
Part # 20303711
BDI # 19395636
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.89
Outside Diameter - Millimeter:
22.606
Other Features:
Synthetic Fiber Reinforcement | UCF9 Ferrule with Uni-Crimp Stem | Burst Pressure 4400 PSI | -100 To 500 Deg F Intermittent Temperature | Bend Radius 8.2 Inch
Typical Use:
Aerospace | Bus | Industrial | Truck
Inside Diameter - Millimeter:
19.05