70298 MUL MSTR 20GMV MEGAFLEX 1 1/4XCTN
Description
70298 MUL MSTR 20GMV MEGAFLEX 1 1/4XCTN ; POR MULTIPURPOSE HOSE 100FT/REL
Part # 46882286
BDI # 22285605
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.66
Outside Diameter - Millimeter:
42.2
Other Features:
250 PSI | 17.2 Bar Dynamic WP | High-Tensile Textile | Helical Wire Reinforcement
Typical Use:
Excellent Flexibility | Maximum Resistance To Air | Water | Coolant | Petroleum Lubricating Oils | And Refined Fuels Ideal For Hydraulic Return And Suction Lines | Transferring Refined Fuels Or Other Petroleum Products | And Coolant Lines
Inside Diameter - Millimeter:
31.8
Color:
Black
16G8K 100FT/CARTON
Description
16G8K XCTN HYDRAULIC HOSE ; POR G8K SPIRAL WIRE 100FT/REL
Part # 46511631
BDI # 1096931
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.66
Outside Diameter - Millimeter:
42.164
Other Features:
6 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 12 Inch | Burst Pressure 32000 PSI
Typical Use:
Agriculture | Construction | Forestry | Hydrostatic Transmission | Industrial | Underground or Open Pit Mining
Inside Diameter - Millimeter:
25.4
Color:
Black