6X100 BLACK GOLD MUD AND OIL 300SD
Description
6"X100' BLK GOLD MUD AND OIL 300SD ; OILFIELD HOSE 100'/REEL
Part # 4689-0007
BDI # 22284731
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Other Features:
Bend Radius 60 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer To Abrasive | Water and Petroleum Based Drilling Fluids
Inside Diameter - Millimeter:
152.4
Color:
Black
6INX10FT WATER SD 100
Description
6INX100FT S/D 150 WATER HOSE ; 10FT L SBR
Part # 20016426
BDI # 425280
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.89
Outside Diameter - Millimeter:
175.006
Other Features:
1 Ply Synthetic Fabric with Internal Wire Helix | 29" Hg Vacuum | 20 To 100 FT Per Coil | Bend Radius 36 Inch
Typical Use:
General Purpose | Medium to Heavy Duty Operation
Inside Diameter - Millimeter:
152.4
Color:
Black
6X100 BLACK GOLD BULK MATERIAL 300D
Description
6X100 BLACK GOLD BULK MATERIAL 300D ; OILFIELD HOSE 100FT/REL
Part # 3129-1014
BDI # 22284619
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.13
Outside Diameter - Millimeter:
181.102
Other Features:
Bend Radius 42 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Transfer on Onshore and Offshore Drilling Rig and Platform
Inside Diameter - Millimeter:
152.4
Color:
Black
6-5/8INX100FT 1/8IN THK 609W MH 20PSI
Description
6-5/8"X100' 1/8" THK 609W MH 20PSI ; MATERIAL HANDLING HOSE 100'/REEL
Part # 3129-0700
BDI # 1111755
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Other Features:
High Tensile Synthetic Textile | Bend Radius 72 Inch
Typical Use:
Industrial | Pneumatic Transfer of Bulk Cement
Inside Diameter - Millimeter:
168.275
Color:
Black
6-5/8INX50FT 688SB MH HOSE 35PSI
Description
6-5/8"X50' 688SB MH HOSE 35PSI ; MATERIAL HANDLING HOSE 50'/REEL
Part # 4691-0370
BDI # 1111756
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.47
Outside Diameter - Millimeter:
189.738
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 36 Inch
Typical Use:
Suction, Pneumatic or Gravity System
Inside Diameter - Millimeter:
168.275
Color:
Black