GT800X50
Description
GT800X50 MATERIAL HANDLING HOSE ; 8.59" ODX50' CLR PVC
Part # GT800X50
BDI # 21443125
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.59
Outside Diameter - Millimeter:
218.186
Other Features:
8" Minimum Bend Radius
Typical Use:
Drain Line
Inside Diameter - Millimeter:
203.2
Color:
Clear
T204AA800X20
Description
T204AA800X20 SBR WATER S/D HOSE ; 8"X20'
Part # T204AA800X20
BDI # 24463483
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.7
Outside Diameter - Millimeter:
220.98
Other Features:
40" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire
Typical Use:
Irrigation | Construction
Inside Diameter - Millimeter:
203.2
Color:
Black
T204AA800X25
Description
T204AA800X25 SBR WATER S/D HOSE ; 8"X25'
Part # T204AA800X25
BDI # 24463485
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.7
Outside Diameter - Millimeter:
220.98
Other Features:
40" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire
Typical Use:
Irrigation | Construction
Inside Diameter - Millimeter:
203.2
Color:
Black
GTFE800X50
Description
GTFE800X50 FOOD GRADE DUCTING HOSE ; TIGERFLEX 8"X50' PVC
Part # GTFE800X50
BDI # 24457604
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.59
Outside Diameter - Millimeter:
218.186
Other Features:
8" Minimum Bend Radius | With Grounding Wire
Typical Use:
Food Grade Blower and Ducting System | Pharmaceutical Product Transfer
Inside Diameter - Millimeter:
203.2
Color:
Clear
8INX100FT HD WATER DISCHARGE
Description
8IN HD WATER DISCHARGE WATER HOSE ; NON-RETURNABLE 100FT L SBR
Part # 20066157
BDI # 24573788
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.57
Outside Diameter - Millimeter:
217.678
Other Features:
4 Spiral-Plies of Synthetic Fabric
Typical Use:
Mining | Construction
Inside Diameter - Millimeter:
203.2
Color:
Black