16EFG6K 100FT/CARTON
Description
16EFG6K XCTN HYDRAULIC HOSE ; POR EFG6K SPRL WRE SAE 100R15 100FT/REL
Part # 46511289
BDI # 1096725
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.862
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 12 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black
16EFG5KX25FT
Description
16EFG5K X25FT HYDRAULIC HOSE ; POR EFG5K SPIRAL WIRE SAE 100R13
Part # 46514024
BDI # 1096719
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.862
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 12 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
25.4
Color:
Black
16MXG4K-XTPX165REEL
Description
16MXG4K-XTP X165REEL HYDRAULIC HOSE ; POR XTRATUFF MXG4K WIRE BRAID 165FT/REL
Part # 46780005
BDI # 24765247
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.495
Outside Diameter - Millimeter:
38
Other Features:
4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use:
Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
25.4
Color:
Black
16EFG6KX25FT
Description
16EFG6K X25FT HYDRAULIC HOSE ; POR EFG6K SPIRAL WIRE SAE 100R15
Part # 46514036
BDI # 1096724
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.862
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 12 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black
16M4K 165FT/REEL
Description
16M4K XREEL HYDRAULIC HOSE ; POR M4K MEGA4000 SAE 100R19 165FT/REL
Part # 46574051
BDI # 1097198
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.52
Outside Diameter - Millimeter:
38.608
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Plumbing | Routing
Inside Diameter - Millimeter:
25.4
Color:
Black