20G2HX50FT
Description
20G2H X50FT HYDRAULIC HOSE ; POR G2H HIGH-TEMP 2-WIRE BRAID SAE 100R2
Part # 46570925
BDI # 1099687
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.86
Outside Diameter - Millimeter:
47.244
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 16.5 Inch | Burst Pressure 6600 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
20EFG4KX25FT
Description
20EFG4K X25FT HYDRAULIC HOSE ; POR EFG4K SPIRAL WIRE SAE 100R12
Part # 46514013
BDI # 1099563
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 83 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black
20EFG4K 50FT/CARTON
Description
20EFG4K XCTN HYDRAULIC HOSE ; POR EFG4K SPRL WRE SAE 100R12 50FT/REL
Part # 46511284
BDI # 1099565
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 83 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/2X100 CHEM MASTER PLUS CPE 200SD
Description
1-1/2X100 CHEM MASTER PLUS CPE 200SD ; CHEMICAL HOSE 100FT/REL
Part # 4696-0015
BDI # 22285033
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.92
Outside Diameter - Millimeter:
48.768
Other Features:
Bend Radius 3 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Barge | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/4X120 BLACK GOLD POWER BRAID 2-WIRE
Description
20PB1825XCTN BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 120FT/REL
Part # 3670-0807
BDI # 22284529
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.86
Outside Diameter - Millimeter:
47.244
Other Features:
2 Wire Braid | Burst Pressure 7300 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
31.75
Color:
Black