Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.555
Length Thru Bore - Inch:
3.762
Bore - Millimeter:
112.725
Bore - Inch:
4.438
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
HA3126
Description
HA3126 ADAPTER SLEEVE ; 4.4375" BORE 92MM OAL M130X2 THREAD SIZE
Part # HA3126
BDI # 17759131
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
92
Length Thru Bore - Inch:
3.622
Bore - Millimeter:
112.725
Bore - Inch:
4.438
Other Features:
Lock Washer | Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Features
Pilot Diameter - Millimeter:
196.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.25
Length Thru Bore - Millimeter:
246.075
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
Used With Sprocket
Pilot Length - Inch:
8
Mounting Method:
Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter:
0
SNW-3026 X 4 3/8
Description
SNW-3026 X 4 3/8 SLEEVE ASSY ; SRB PILLOW BLOCK COMPONENT
Part # SNW-3026 X 4 3/8
BDI # 1373563
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.966
Length Thru Bore - Inch:
3.227
Bore - Millimeter:
111.125
Bore - Inch:
4.375
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
126.289
Length Thru Bore - Inch:
4.972
Bore - Millimeter:
114.3
Bore - Inch:
4.5