Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
77
Length Thru Bore - Inch:
3.031
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Lock Washer | Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.902
Length Thru Bore - Inch:
4.13
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
SPH-27 3 15/16
Description
SPH-27 3 15/16 SHEAR PIN HUB ; 3-15/16" BORE X 15-1/2" OD X 7" PLT DIA
Part # SPH-27 3 15/16
BDI # 611406
Features
Pilot Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.5
Length Thru Bore - Millimeter:
220.675
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
Used With Sprocket
Pilot Length - Inch:
7
Mounting Method:
Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter:
0
SNW-3122 X 3 15/16
Description
SNW-3122 X 3 15/16 HANDLE NUT WASHER
Part # SNW-3122 X 3 15/16
BDI # 1373596
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.432
Length Thru Bore - Inch:
3.206
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW 3122X3.15/16
Description
SNW 3122X3.15 /16 BRG ADAPTER SLEEVE
Part # SNW 3122X3.15/16
BDI # 22786644
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.178
Length Thru Bore - Inch:
3.196
Bore - Millimeter:
100.025
Bore - Inch:
3.938