1215B TL ADAPTER
Description
1215B TL ADAPTER ; 2-3/8" OD BUSHED 2-3/8" PILOT DIA
Part # 1215B TL ADAPTER
BDI # 257065
Features
Pilot Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.375
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
1.875
Other Features:
Keyway On OD | 3 Tapped Half Circle Hole
Pilot Length - Inch:
0
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
47.625