413A-00A-DM-DJBJ-1KD
Description
413A-00A-DM-DJBJ-1KD ; SOLENOID VALVE
Part # 413A-00A-DM-DJBJ-1KD
BDI # 25261442
Features
Port Type:
1/8" NPTF
Number of Ports/Way:
4 Port | 4 way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
18" Flying Leads Wire Length | Non-Locking Manual Operator | Grommet
Overall Length - Inch:
2.441
Voltage:
24/60 VAC | 24/50 VAC
34C-ABA-GDFA-1GA M0D:A073
Description
MAC VALVES 34C-ABA-GDFA-1GA M0D:A073
Part # 34C-ABA-GDFA-1GA M0D:A073
BDI # 24986354