Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Water Fluid | Class F | High Temperature | DIN Connection
Overall Length - Inch:
3.765
Voltage:
208/60 VAC
8320G190 AC208/60
Description
8320G190 AC208/60 SOLENOID VALVE
Part # 8320G190 AC208/60
BDI # 20696886
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.02 Cv Factor | 1/32" Orifice Size | Normally Open | Direct Acting | Ambient Temperature 0 To 52 Deg C
Voltage:
208/60 VAC
Overall Width - Inch:
1.95
EF8223G012AC208/60
Description
EF8223G012AC208/60 SOLENOID VALVE
Part # EF8223G012AC208/60
BDI # 20701112
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7.8 Cv Factor | 3/4" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | 18" Lead | Explosion Proof
Voltage:
208/60 VAC
Overall Width - Inch:
3.5
8215G050VMAC208/60
Description
8215G050VMAC208/60 SOLENOID VALVE
Part # 8215G050VMAC208/60
BDI # 20693206
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
21 Cv Factor | 1-5/8" Orifice Size | Normally Closed | Air Fluid | Ambient Temperature 0 To 52 Deg C | Medium Vacuum
Voltage:
208/60 VAC
JB8316G054MBMOAC208/60D
Description
JB8316G054MBMOAC208/60D SOLENOID VALVE, 3/8 X 5/8 3NC BRASS 6.1/F W (SMARTCATALOG)
Part # JB8316G054MBMOAC208/60D
BDI # 27172147
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.5 Cv Factor | 5/8" Orifice Size | Normally Closed | Ambient Temperature 0 To 52 Deg C | Junction Box with Lead | Mounting Bracket | Manual Operator | 18" Lead
Voltage:
208/60 VAC
Overall Width - Inch:
2.76