KSR16-L0-12-10-13-08
Description
KSR16-L0-12-10-13-08 RLR CHAIN IDLR SPKT ; NON-RETURNABLE 16.2MM ID X 87MM OD
Part # KSR16-L0-12-10-13-08
BDI # 1175032
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.425
Length Thru Bore - Millimeter:
18.3
Other Features:
10.5 MM Teeth Width