Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
25.4
Other Features:
Oil Impregnated Sintered Bronze Bearing | Used with Chain Size 60H
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
D50BB14 5/8
Description
D50BB14 5/8 SPROCKET ; 5/8IN PITCH 5/8IN BORE 14 TEETH
Part # D50BB14 5/8
BDI # 21536069
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Bore - Millimeter:
15.875
Number of Rows of Teeth:
2
Number of Teeth:
14
50BB14 X 3/4
Description
50BB14 X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE BALL BEARING TYPE 14T
Part # 50BB14 X 3/4
BDI # 23775988
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Bore - Millimeter:
19.05
Number of Rows of Teeth:
1
Number of Teeth:
14