KSR16-L0-06-10-20-08

COMPARE

KSR16-L0-06-10-20-08

Description
KSR16-L0-06-10-20-08 RLR CHAIN IDLR SPKT ; NON-RETURNABLE 16.2MM ID X 65MM OD

INA

Part # KSR16-L0-06-10-20-08

BDI # 1411818

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B
Chain Pitch - Millimeter: 9.525
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.559
Length Thru Bore - Millimeter: 18.3
Other Features: 5.2 MM Teeth Width

Price Inventory : Available to order
Loading Price
QTY