60BB16NM 5/8
Description
60BB16NM 5/8 IDLER SPROCKET ; BALL BEARING PLASTIC
Part # 60BB16NM 5/8
BDI # 622674
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
4.22
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width
KSR15-B0-08-10-16-08
Description
KSR15-B0-08-10-16-08 CHAINE IDLER PIGNON
Part # KSR15-B0-08-10-16-08
BDI # 1411817
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.776
Length Thru Bore - Millimeter:
28.6
Other Features:
7 MM Teeth Width
40BB16HT X 41MM
Description
40BB16HT X 41MM ; RC SPROCKET C/A BRNG AND SNAP RING
Part # 40BB16HT X 41MM
BDI # 20344704
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Bore - Millimeter:
41
Number of Rows of Teeth:
1
Number of Teeth:
16
40BB16 X 1
Description
40BB16 X 1 ROLLER CHAIN SPROCKET ; 16 TEETH 1" BORE
Part # 40BB16 X 1
BDI # 22591705
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Bore - Millimeter:
25.4
Number of Rows of Teeth:
1
Number of Teeth:
16
80BB16H 1-3/16 MTO IDLER
Description
80BB16H 1-3/16 MTO IDLER SPROCKET ; 16 TEETH 1-3/16" BORE DIA
Part # 80BB16H 1-3/16 MTO IDLER
BDI # 21552626
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Bore - Millimeter:
30.175
Number of Rows of Teeth:
1
Number of Teeth:
16