35BR15 1/2
Description
35BR15 1/2 IDLER SPROCKET ; 3/8" P 15T BRONZE BRG 1/2" BORE
Part # 35BR15 1/2
BDI # 618617
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.99
Length Thru Bore - Millimeter:
23.876
Other Features:
1.35 Inch Hub Diameter | 0.168 Inch Teeth Width | Bronze Bearing
35BB15 1/2 BALL BRGS HARD
Description
35BB15 1/2 BALL BRGS HARD IDLER SPRKT ; 15" TEETH 1/2" BORE DIA
Part # 35BB15 1/2 BALL BRGS HARD
BDI # 21551968
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Outside Diameter - Millimeter:
50.521
Number of Rows of Teeth:
1