Features
Maximum Belt Width - Inch:
0.827
Maximum Belt Width - Millimeter:
21
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
15
Other Features:
6304 Bearing
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
27.178
Face Width - Inch:
1.07
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
15
Other Features:
Crowned Face | 6205-2RS Bearing | 29/32 Inch Belt Size
010-10650
Description
010-10650 IDLER PULLEY ; 0.635"/0.64" ID 6.25" OD
Part # 010 10650 PULLEY
BDI # 1309392
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
41.3
Face Width - Inch:
1.626
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.25
Length Thru Bore - Millimeter:
18.288
Other Features:
0.64" Maximum Bore Size | 203KRR2 Bearing
Features
Maximum Belt Width - Inch:
0.75
Maximum Belt Width - Millimeter:
19.05
Bearing Type:
Ball Bearing
Face Width - Millimeter:
19.558
Face Width - Inch:
0.77
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.5
Length Thru Bore - Millimeter:
12
Other Features:
Crowned Face | 6203-2RS Bearing | 5/8 Inch Belt Size
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
27.686
Face Width - Inch:
1.09
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
4.75
Length Thru Bore - Millimeter:
12
Other Features:
Crowned Face | 6203-2RS Insertion Molded Bearing | 29/32 Inch Belt Size