FA3002

COMPARE

FA3002

Description
FA3002 FLAT BELT IDER PULLEY ; 3" OD 1" BORE

FENNER DRIVES

Part # FA3002

BDI # 17283154

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 25.908
Face Width - Inch: 1.02

Inch - Metric: Inch
Material: Nylon
Outside Diameter - Inch: 3
Length Thru Bore - Millimeter: 12
Other Features: Crowned Face | 6203-2RS Bearing | 7/8 Inch Belt Size

Price Inventory : Available to order
Loading Price
QTY