21-IDL-SPRK
Description
21-IDL-SPRK IDLER PULLEY ; 8MM PITCH 21MM BELT W 3.145"OD 32T
Part # 77201510
BDI # 1100273
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.496
Face Width - Inch:
1.24
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.145
Length Thru Bore - Millimeter:
15
Belt Pitch:
8 MM
Other Features:
6304 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
21
20-SPK2-IDL
Description
20-SPK2-IDL IDLER PULLEY ; 20MM BORE 20MM BW 8M 8MM BP 32T
Part # 77201740
BDI # 1100068
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.496
Face Width - Inch:
1.24
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.145
Length Thru Bore - Millimeter:
15
Belt Pitch:
8 MM
Other Features:
6304 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
20
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.496
Face Width - Inch:
1.24
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Outside Diameter - Inch:
0
Belt Pitch:
8 Millimeter
Flanges:
No
Other Features:
Poly Chain GT | 3/4"-16 Thread Size
Belt Width - Millimeter:
21
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Outside Diameter - Inch:
0
Belt Pitch:
8 Millimeter
Flanges:
No
Other Features:
Poly Chain GT | 3/4"-16 Thread Size
Belt Width - Millimeter:
12
12-IDL-SPRK
Description
12-IDL-SPRK IDLER PULLEY ; 20MM BORE 12MM BW 8M 8MM BP 32T
Part # 77201500
BDI # 1092981
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.145
Length Thru Bore - Millimeter:
15
Belt Pitch:
8 MM
Other Features:
6304 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
12