21-IDL-SPRK
Description
21-IDL-SPRK IDLER PULLEY ; 8MM PITCH 21MM BELT W 3.145"OD 32T
Part # 77201510
BDI # 1100273
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.496
Face Width - Inch:
1.24
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.145
Length Thru Bore - Millimeter:
15
Belt Pitch:
8 MM
Other Features:
6304 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
21
62-IDL-SPRK
Description
62-IDL-SPRK IDLER PULLEY ; 30MM BORE 62MM BW 8M 8MM BP 36T
Part # 77201530
BDI # 1111523
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.546
Length Thru Bore - Millimeter:
19
Belt Pitch:
8 MM
Other Features:
6306 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
62
30-SPK2-IDL
Description
30-SPK2-IDL IDLER PULLEY ; 30MM BORE 30MM BW 8M 8MM BP 36T
Part # 77201750
BDI # 1103774
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.555
Length Thru Bore - Millimeter:
19
Belt Pitch:
8 MM
Other Features:
6306 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
30
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.602
Length Thru Bore - Millimeter:
25.4
Belt Pitch:
3/8 Inch
Other Features:
Bearing with Retainer
Belt Width - Millimeter:
25.4
36-IDL-SPRK
Description
36-IDL-SPRK IDLER PULLEY ; 30MM BORE 36MM BW 8M 8MM BP 36T
Part # 77201520
BDI # 1104819
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.546
Length Thru Bore - Millimeter:
19
Belt Pitch:
8 MM
Other Features:
6306 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
36