RT F27 TENSIONER MM BLUE
        
            Description
            
            RT F27 TENSIONER MM BLUE
    
Part # RT-F-27-TENSNR MM
BDI # 23186990
Features
        
                            Shaft Diameter - Inch:
                            
                                0
                        
        
                            Shaft Diameter - Millimeter:
                            
                                0
                        
        
                            Overall Length - Inch:
                            
                                4.252
                        
        
                            Thread Size:
                            
                                M12.5
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Powder Metal
                        
        
                            Other Features:
                            
                                Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish | Front Mount
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Adjustable
                        
        
                            Product Name:
                            
                                Idler Tensioner
                        
        
                            Overall Width - Inch:
                            
                                3.071
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                0
                        
        
                            Shaft Diameter - Millimeter:
                            
                                0
                        
        
                            Overall Length - Inch:
                            
                                4.252
                        
        
                            Thread Size:
                            
                                M12.5
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Powder Metal
                        
        
                            Other Features:
                            
                                Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Adjustable
                        
        
                            Product Name:
                            
                                Idler Tensioner
                        
        
                            Overall Width - Inch:
                            
                                3.071
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                0
                        
        
                            Shaft Diameter - Millimeter:
                            
                                0
                        
        
                            Overall Length - Inch:
                            
                                4.252
                        
        
                            Thread Size:
                            
                                M12.5
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Powder Metal
                        
        
                            Other Features:
                            
                                Double Arm | Rubber Insert | Cast Iron Arm and Inner Square | Black Finish
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Adjustable
                        
        
                            Product Name:
                            
                                Idler Tensioner
                        
        
                            Overall Width - Inch:
                            
                                3.071
                        
        
RT H27 TENSIONER MM BLUE
        
            Description
            
            RT H27 TENSIONER MM BLUE
    
Part # RT-H-27-TENSNR MM
BDI # 23187038
Features
        
                            Shaft Diameter - Inch:
                            
                                0
                        
        
                            Shaft Diameter - Millimeter:
                            
                                0
                        
        
                            Overall Length - Inch:
                            
                                4.252
                        
        
                            Thread Size:
                            
                                M12.5
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Powder Metal
                        
        
                            Other Features:
                            
                                Heat Ressitant | Rubber Insert | Marked With Red Dot | Cast Iron Arm and Inner Square | Blue Finish
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Adjustable
                        
        
                            Product Name:
                            
                                Idler Tensioner
                        
        
                            Overall Width - Inch:
                            
                                3.071
                        
        
RT N27 TENSIONER MM GALV
        
            Description
            
            RT N27 TENSIONER MM GALV
    
Part # RT N27 TENSIONER MM GALV
BDI # 23187018
Features
        
                            Shaft Diameter - Inch:
                            
                                0
                        
        
                            Shaft Diameter - Millimeter:
                            
                                0
                        
        
                            Overall Length - Inch:
                            
                                4.252
                        
        
                            Thread Size:
                            
                                M12.5
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Powder Metal
                        
        
                            Other Features:
                            
                                Oil Ressitant | Rubber Insert | Marked With Yellow Dot | Cast Iron Arm and Inner Square | Galvanized Finish
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Adjustable
                        
        
                            Product Name:
                            
                                Idler Tensioner
                        
        
                            Overall Width - Inch:
                            
                                3.071