Page 1 of 3

Next

Compare
RT 38 TENSIONER MM BLUE

COMPARE

RT 38 TENSIONER MM BLUE

Description
RT 38 TENSIONER MM BLUE

TIMKEN LOVEJOY

Part # RT-38-TENSNR MM

BDI # 21573651

Features

Shaft Diameter - Inch: 0
Shaft Diameter - Millimeter: 0
Overall Length - Inch: 5.512
Thread Size: M20.5
Inch - Metric: Metric

Material: Cast Iron
Other Features: Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 3.74

Price Inventory : Available to order
Loading Price
QTY
RT N38 TENSIONER MM GALV

COMPARE

RT N38 TENSIONER MM GALV

Description
RT N38 TENSIONER MM GALV

TIMKEN LOVEJOY

Part # RT-N-38-TENSNR MM GALV

BDI # 23187020

Features

Shaft Diameter - Inch: 0
Shaft Diameter - Millimeter: 0
Overall Length - Inch: 5.512
Thread Size: M20.5
Inch - Metric: Metric

Material: Powder Metal
Other Features: Oil Ressitant | Rubber Insert | Marked With Yellow Dot | Cast Iron Arm and Inner Square | Galvanized Finish
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 3.74

Price Inventory : Available to order
Loading Price
QTY
RT SS40 TENSIONER MM STAINLESS

COMPARE

RT SS40 TENSIONER MM STAINLESS

Description
RT SS40 TENSIONER MM STAINLESS

TIMKEN LOVEJOY

Part # RT-SS-40-TENSNR MM

BDI # 23186588

Features

Shaft Diameter - Inch: 0
Shaft Diameter - Millimeter: 0
Overall Length - Inch: 5.512
Thread Size: M20.5
Inch - Metric: Metric

Material: Stainless Steel
Other Features: Rubber Insert | Cast Stainless Steel Arm | Uncoated Natural Finish
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 3.74

Price Inventory : Available to order
Loading Price
QTY
RT F45 TENSIONER MM BLUE

COMPARE

RT F45 TENSIONER MM BLUE

Description
RT F45 TENSIONER MM BLUE

TIMKEN LOVEJOY

Part # RT-F-45-TENSNR MM

BDI # 23186994

Features

Shaft Diameter - Inch: 0
Shaft Diameter - Millimeter: 0
Overall Length - Inch: 7.874
Thread Size: M20.5
Inch - Metric: Metric

Material: Cast Iron
Other Features: Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish | Front Mount
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 4.528

Price Inventory : Available to order
Loading Price
QTY
RT F50 TENSIONER MM BLUE

COMPARE

RT F50 TENSIONER MM BLUE

Description
RT F50 TENSIONER MM BLUE

TIMKEN LOVEJOY

Part # RT-F-50-TENSNR MM

BDI # 23186996

Features

Shaft Diameter - Inch: 0
Shaft Diameter - Millimeter: 0
Overall Length - Inch: 8.268
Thread Size: M20.5
Inch - Metric: Metric

Material: Steel
Other Features: Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish | Front Mount
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 5.118

Price Inventory : Available to order
Loading Price
QTY