RT SS11 TENSIONER MM STAINLESS

COMPARE

RT SS11 TENSIONER MM STAINLESS

Description
RT SS11 TENSIONER MM STAINLESS

TIMKEN LOVEJOY

Part # RT-SS-11-TENSNR MM

BDI # 23187058

Features

Shaft Diameter - Inch: 0
Shaft Diameter - Millimeter: 0
Overall Length - Inch: 2.008
Thread Size: M8.5
Inch - Metric: Metric

Material: Stainless Steel
Other Features: Rubber Insert | Cast Stainless Steel Arm | Uncoated Natural Finish
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 1.378

Price Inventory : Available to order
Loading Price
QTY
RT N11 TENSIONER MM GALV

COMPARE

RT N11 TENSIONER MM GALV

Description
RT N11 TENSIONER MM GALV

TIMKEN LOVEJOY

Part # RT-N-11-TENSNR MM GALV

BDI # 23187014

Features

Shaft Diameter - Inch: 0
Shaft Diameter - Millimeter: 0
Overall Length - Inch: 2.008
Thread Size: M8.5
Inch - Metric: Metric

Material: Powder Metal
Other Features: Oil Ressitant | Rubber Insert | Marked With Yellow Dot | Cast Iron Arm and Inner Square | Galvanized Finish
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 1.378

Price Inventory : Available to order
Loading Price
QTY
RT 11 TENSIONER MM BLUE

COMPARE

RT 11 TENSIONER MM BLUE

Description
RT 11 TENSIONER MM BLUE

TIMKEN LOVEJOY

Part # RT-11-TENSNR MM

BDI # 21444634

Features

Shaft Diameter - Inch: 0
Shaft Diameter - Millimeter: 0
Overall Length - Inch: 2.008
Thread Size: M8.5
Inch - Metric: Metric

Material: Powder Metal
Other Features: Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 1.378

Price Inventory : Available to order
Loading Price
QTY