13V3F
Description
13V3F BELT IDLER PULLEY ; 1" BORE 3/8" BW 1G NDL BRG 3" OD
Part # 13V3F
BDI # 21436921
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3
Length Thru Bore - Millimeter:
38.1
Other Features:
Used with SO2 Idler Shaft
Belt Width - Millimeter:
9.525
Belt Series:
3V
VA3002
Description
VA3002 V-BELT IDLER ; 0.669" BORE 5/8" BW 1G BB 3.1" OD
Part # VA3002
BDI # 17008110
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.1
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Width - Millimeter:
15.875
Belt Series:
B