RT 15 TENSIONER INCH BLUE
Description
RT 15 TENSIONER INCH BLUE
Part # RT-15-TENSNR IN
BDI # 21444636
Features
Thread Size:
1/2-13
Inch - Metric:
Inch
Material:
Galvanized Powder Metal
Other Features:
Blue | Fully Welded Steel Arm
Overall Length - Inch:
2.52
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
1.77
Overall Width - Millimeter:
44.958
Overall Length - Millimeter:
64.008
Features
Belt Diameter - Inch:
0.5
Bearing Type:
Ball Bearing
Face Width - Millimeter:
13.462
Face Width - Inch:
0.53
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
4.12
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Diameter - Millimeter:
12.7
KSR15-B0-08-10-16-08
Description
KSR15-B0-08-10-16-08 RLR CHAIN IDLR SPKT ; NON-RETURNABLE
Part # KSR15-B0-08-10-16-08
BDI # 1411817
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.776
Length Thru Bore - Millimeter:
28.6
Other Features:
7 MM Teeth Width
RT 18 TENSIONER INCH BLUE
Description
RT 18 TENSIONER INCH BLUE
Part # RT-18-TENSNR IN
BDI # 21444638
Features
Thread Size:
1/2-13
Inch - Metric:
Inch
Material:
Galvanized Powder Metal
Other Features:
Blue | Fully Welded Steel Arm
Overall Length - Inch:
3.11
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2.28
Overall Width - Millimeter:
57.912
Overall Length - Millimeter:
78.994