RT3000
Description
RT3000 IDLER TENSIONER ; SHAFT MOUNTED 1/2" SHAFT 6.92" OAL
Part # RT3000
BDI # 17008100
Features
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.92
Thread Size:
Not Applicable
Inch - Metric:
Inch
Material:
Aluminum
Other Features:
Stamped Steel Arm | Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.34
VA4002
Description
VA4002 V-BELT IDLER ; 0.669" BORE 5/8" BW 1G BB 4" OD
Part # VA4002
BDI # 17008112
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Width - Millimeter:
15.875
Belt Series:
B
CS4002
Description
CS4002 IDLER ROLLER CHAIN SPROCKET ; 1/2" P 17T BALL BRG 17MM BORE
Part # CS4002
BDI # 17283070
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Glass Reinforced Nylon
Outside Diameter - Inch:
2.98
Length Thru Bore - Millimeter:
12
Other Features:
1.78 Inch Hub Diameter | 0.279 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
22.098
Face Width - Inch:
0.87
Other Features:
Rugged | Self Lubricating Large Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
20.066
Face Width - Inch:
0.79
Other Features:
Rugged | Self Lubricating Large Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted