VA3002
Description
VA3002 V-BELT IDLER ; 0.669" BORE 5/8" BW 1G BB 3.1" OD
Part # VA3002
BDI # 17008110
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.1
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Width - Millimeter:
15.875
Belt Series:
B
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
27.686
Face Width - Inch:
1.09
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
12
Other Features:
Crowned Face | 6203-2RS Bearing | 29/32 Inch Belt Size
RT1003
Description
RT1003 IDLER TENSIONER ; SHAFT MOUNTED 3/8" SHAFT 5.37" OAL
Part # RT1003
BDI # 17283389
Features
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
5.37
Thread Size:
3/8-16
Inch - Metric:
Inch
Material:
Aluminum
Other Features:
Rugged | Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2.76
CS4002
Description
CS4002 IDLER ROLLER CHAIN SPROCKET ; 1/2" P 17T BALL BRG 17MM BORE
Part # CS4002
BDI # 17283070
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Glass Reinforced Nylon
Outside Diameter - Inch:
2.98
Length Thru Bore - Millimeter:
12
Other Features:
1.78 Inch Hub Diameter | 0.279 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing
FA2750
Description
FA2750 FLAT BELT IDER PULLEY ; NON RETURNABLE 2.75" OD 1" BORE
Part # FA2750
BDI # 17283152
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
27.686
Face Width - Inch:
1.09
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
12
Other Features:
Crowned Face | 6203-2RS Insertion Molded Bearing | 29/32 Inch Belt Size