Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.28
Length Thru Bore - Millimeter:
25.4
Other Features:
2.438 Inch Hub Diameter | 0.284 Inch Teeth Width
40BB18H 5/8
Description
40BB18H 5/8 IDLER SPROCKET ; 1/2" P 18T HT BALL BRG 5/8" BORE
Part # 40BB18H 5/8
BDI # 619488
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.14
Length Thru Bore - Millimeter:
18.288
Other Features:
0.284 Inch Teeth Width
40BB18H 1/2
Description
40BB18H 1/2 IDLER SPROCKET ; 1/2" P 18T HT BALL BRG 1/2" BORE
Part # 40BB18H 1/2
BDI # 619487
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.14
Length Thru Bore - Millimeter:
18.288
Other Features:
0.284 Inch Teeth Width
CS4002
Description
CS4002 IDLER ROLLER CHAIN SPROCKET ; 1/2" P 17T BALL BRG 17MM BORE
Part # CS4002
BDI # 17283070
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Glass Reinforced Nylon
Outside Diameter - Inch:
2.98
Length Thru Bore - Millimeter:
12
Other Features:
1.78 Inch Hub Diameter | 0.279 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Bore - Millimeter:
22.225
Number of Rows of Teeth:
1
Number of Teeth:
15