SATQ-1

COMPARE

SATQ-1

Description
SATQ-1 IDLER TENSIONER ; NON-RETURNABLE

BROWNING

Part # 1296805

BDI # 327224

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Overall Length - Inch: 9.375
Thread Size: 1-8
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 3

Price Inventory : Available to order
Loading Price
QTY