010-6015S
Description
010 6015S IDLER SPROCKET ; 0.635" ID 3.607" OD 15 TEETH
Part # 010 6015S
BDI # 1309400
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.989
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width
006-11520A
Description
006 11520A IDLER PULLEY ; 76.2MM OD BALL BEARING
Part # 006-11520A PULLEY
BDI # 1309370
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3
Length Thru Bore - Millimeter:
18.288
Belt Width - Millimeter:
31.75
Belt Series:
A | B | C | D
Product Name:
V-Belt Idler Pulley
010-5017S
Description
010 5017S IDLER SPROCKET ; 0.635" BORE 17 TEETH FOR ANSI 50 CHAIN
Part # 010 5017S
BDI # 1309399
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.729
Length Thru Bore - Millimeter:
18.288
Other Features:
0.343 Inch Teeth Width
008-5017S
Description
008 5017S ROLLER CHAIN IDLER SPROCKET ; BALL BEARING
Part # 008 5017S
BDI # 1309383
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.729
Length Thru Bore - Millimeter:
18.29
Length Thru Bore - Inch:
0.72
010-10874
Description
010 10874 IDLER PULLEY ; 0.635"/0.64" ID 4" OD
Part # 010 10874 PULLEY
BDI # 1309396
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
18.288
Belt Width - Millimeter:
31.75
Belt Series:
A | B | C | D
Product Name:
V-Belt Idler Pulley