Page 1 of 3

Next

Compare
4.25X1.25-IDL-FLAT

COMPARE

4.25X1.25-IDL-FLAT

Description
4.25X1.25-IDL-FLAT FLAT IDLER PULLEY

GATES

Part # 77234125

BDI # 1408505

Features

Maximum Belt Width - Inch: 0.827
Maximum Belt Width - Millimeter: 21
Bearing Type: Ball Bearing
Face Width - Millimeter: 31.75
Face Width - Inch: 1.25

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.25
Length Thru Bore - Millimeter: 15
Other Features: 6304 Bearing

Price Inventory : In stock
Loading Price
QTY
80BR15 1 1/8

COMPARE

80BR15 1 1/8

Description
80BR15 1 1/8 IDLER SPROCKET ; 80 CHAIN SIZE 5.30" OD 1.125" BORE

MARTIN SPROCKET & GR

Part # 80BR15 1 1/8

BDI # 624467

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: Roller Chain
Bearing Type: Sleeve Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.3
Length Thru Bore - Millimeter: 39.624
Other Features: 3.5 Inch Hub Diameter | 0.575 Inch Teeth Width | Bronze Bearing | Double Loop Grease Groove

Price Inventory : Available to order
Loading Price
QTY
7723-4400

COMPARE

7723-4400

Description
7723-4400 IDLER PULLEY ; 4.25IN OD X 4IN W

GATES

Part # 7723-4400

BDI # 27852517

Features

Maximum Belt Width - Inch: 3.346
Maximum Belt Width - Millimeter: 85
Bearing Type: Ball Bearing
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.25
Length Thru Bore - Millimeter: 19
Other Features: 6306 Bearing

Price Inventory : Available to order
Loading Price
QTY
4.25X2.00-IDL-FLAT

COMPARE

4.25X2.00-IDL-FLAT

Description
4.25X2.00-IDL-FLAT PULLEY ; FLAT IDLER

GATES

Part # 77234200

BDI # 1105803

Features

Maximum Belt Width - Inch: 2
Maximum Belt Width - Millimeter: 50.8
Bearing Type: Ball Bearing
Face Width - Millimeter: 50.8
Face Width - Inch: 2

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.25
Length Thru Bore - Millimeter: 23
Other Features: 6308 Bearing

Price Inventory : Available to order
Loading Price
QTY
62-IDL-SPRK

COMPARE

62-IDL-SPRK

Description
62-IDL-SPRK IDLER PULLEY ; 30MM BORE 62MM BW 8M 8MM BP 36T

GATES

Part # 77201530

BDI # 1111523

Features

Bearing Type: Ball Bearing
Face Width - Millimeter: 73.914
Face Width - Inch: 2.91
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 3.546
Length Thru Bore - Millimeter: 19
Belt Pitch: 8 MM
Other Features: 6306 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY