Features
Maximum Belt Width - Inch:
0.827
Maximum Belt Width - Millimeter:
21
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
15
Other Features:
6304 Bearing
37-IDL-SPRK
Description
37-IDL-SPRK IDLER PULLEY ; 40MM BORE 37MM BW 14M 14MM BP 30T
Part # 77201610
BDI # 1104885
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
23
Belt Pitch:
14 MM
Other Features:
6308 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
37
Features
Maximum Belt Width - Inch:
0.787
Maximum Belt Width - Millimeter:
20
Bearing Type:
Ball Bearing
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
23
Other Features:
6308 Bearing
160NB9H 1 1/2
Description
160NB9H 1 1/2 IDLER SPROCKET ; NEEDLE BEARING HARDENED TEETH
Part # 160NB9H 1 1/2
BDI # 616078
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.7
Length Thru Bore - Millimeter:
57.15
Other Features:
3.63 Inch Hub Diameter | 1.156 Inch Teeth Width
140NB11H 1 1/2
Description
140NB11H 1 1/2 IDLER SPROCKET ; NEEDLE BEARING HARDENED TEETH
Part # 140NB11H 1 1/2
BDI # 615646
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.01
Length Thru Bore - Millimeter:
57.15
Other Features:
4.25 Inch Hub Diameter | 0.924 Inch Teeth Width