80BR15 1 1/8
Description
80BR15 1 1/8 IDLER SPROCKET ; 80 CHAIN SIZE 5.30" OD 1.125" BORE
Part # 80BR15 1 1/8
BDI # 624467
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.3
Length Thru Bore - Millimeter:
39.624
Other Features:
3.5 Inch Hub Diameter | 0.575 Inch Teeth Width | Bronze Bearing | Double Loop Grease Groove
Features
Maximum Belt Width - Inch:
3.346
Maximum Belt Width - Millimeter:
85
Bearing Type:
Ball Bearing
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
19
Other Features:
6306 Bearing
Features
Maximum Belt Width - Inch:
2
Maximum Belt Width - Millimeter:
50.8
Bearing Type:
Ball Bearing
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
23
Other Features:
6308 Bearing
62-IDL-SPRK
Description
62-IDL-SPRK IDLER PULLEY ; 30MM BORE 62MM BW 8M 8MM BP 36T
Part # 77201530
BDI # 1111523
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.546
Length Thru Bore - Millimeter:
19
Belt Pitch:
8 MM
Other Features:
6306 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
62
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.46
Length Thru Bore - Millimeter:
39.624
Other Features:
3.25 Inch Hub Diameter | 0.459 Inch Teeth Width | Bronze Bearing | Double Loop Grease Groove