RA2540
Description
RA2540 ROUND BELT IDLER PULLEY ; 2.54" OD 5/16" BELT
Part # RA2540
BDI # 17283363
Features
Belt Diameter - Inch:
0.313
Bearing Type:
Ball Bearing
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
7
Other Features:
6902-2RS Bearing
Belt Diameter - Millimeter:
7.95
RA1850
Description
RA1850 ROUND BELT IDLER PULLEY ; 1.84" OD 5/16" BELT
Part # RA1850
BDI # 17283360
Features
Belt Diameter - Inch:
0.313
Bearing Type:
Ball Bearing
Face Width - Millimeter:
10.16
Face Width - Inch:
0.4
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
1.84
Length Thru Bore - Millimeter:
7
Other Features:
6902-2RS Bearing
Belt Diameter - Millimeter:
7.95
KSR15-B0-08-10-16-08
Description
KSR15-B0-08-10-16-08 CHAINE IDLER PIGNON
Part # KSR15-B0-08-10-16-08
BDI # 1411817
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.776
Length Thru Bore - Millimeter:
28.6
Other Features:
7 MM Teeth Width
BK28 W 6202ZZ IDLER 2.95
Description
BK28 W 6202ZZ IDLER 2.95 SHEAVE ; SINGLE GROOVE FHP SHEAVE BORED TO SIZE
Part # BK28 W 6202ZZ IDLER 2.95
BDI # 21516292
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.95
Length Thru Bore - Millimeter:
27
Other Features:
Web Style | 6202ZZ Bearing
Belt Width - Millimeter:
15.875
Belt Series:
4L | A | 5L | B