KSR16-L0-06-10-20-08
        
            Description
            
            KSR16-L0-06-10-20-08 RLR CHAIN IDLR SPKT ; 16.2MM ID X 65MM OD
    
Part # KSR16-L0-06-10-20-08
BDI # 1411818
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                06B
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Chain Type:
                            
                                Roller Chain
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                2.559
                        
        
                            Length Thru Bore - Millimeter:
                            
                                18.3
                        
        
                            Other Features:
                            
                                5.2 MM Teeth Width