KSR25-B0-08-10-19-08
Description
KSR25-B0-08-10-19-08 RLR CHAIN IDLR SPKT ; 82.5MM DIA X 31MM W
Part # KSR25-B0-08-10-19-08
BDI # 1175045
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Length Thru Bore - Millimeter:
31
Length Thru Bore - Inch:
1.22
KSR15-B0-08-10-16-08
Description
KSR15-B0-08-10-16-08 CHAINE IDLER PIGNON
Part # KSR15-B0-08-10-16-08
BDI # 1411817
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.776
Length Thru Bore - Millimeter:
28.6
Other Features:
7 MM Teeth Width