Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.36
Length Thru Bore - Millimeter:
13.97
Other Features:
0.575 Inch Teeth Width | With 6204-12-2RS Bearing | Snap Ring
HN80B13 IDLER
Description
HN80B13 IDLER ; NON-RETURNABLE 13 TEETH 80 ANSI 4.66" OD
Part # 1297290
BDI # 327194
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.66
Length Thru Bore - Millimeter:
31.75
Other Features:
2.625 Inch Hub Diameter | 0.575 Inch Teeth Width
HB80A12X3/4 IDLER
Description
HB80A12X3/4 IDLER ; NON-RETURNABLE 1" P 12T BALL BRG 3/4" B
Part # 1297472
BDI # 330011
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.33
Length Thru Bore - Millimeter:
15.494
Other Features:
0.575 Inch Teeth Width
80BB12H 3/4
Description
80BB12H 3/4 IDLER SPROCKET ; 1" P 12T HT BALL BRG 3/4" BORE
Part # 80BB12H 3/4
BDI # 624465
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.33
Length Thru Bore - Millimeter:
15.494
Other Features:
0.575 Inch Teeth Width
CT3401
Description
CT3401 LINEAR CHAIN TENSIONER ; NON-RETURNABLE #80 SINGLE
Part # CT3401
BDI # 17283114
Features
Chain Pitch - Inch:
1
Chain Size:
80
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
24.892
Face Width - Inch:
0.98
Other Features:
Rugged | Self Lubricating Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted