HND80B13 IDLER
Description
HND80B13 IDLER ; NON-RETURNABLE 1" P 13T DBL NEEDLE BRG
Part # 1297407
BDI # 327183
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.66
Length Thru Bore - Millimeter:
57.15
Other Features:
2.625 Inch Hub Diameter | 0.557 Inch Teeth Width
D80BB12
Description
D80BB12 IDLER SPROCKET ; DOUBLE STRAND RUNRIGHT
Part # D-80BB12-DBL IDLER SPROCKET
BDI # 23186014
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.34
Length Thru Bore - Millimeter:
43.256
Other Features:
Pre Lubricated
D80BB13H X 1
Description
D80BB13H X 1 IDLER SPROCKET ; W/(2) R16 BRG PRESSED FLUSH ON EA END
Part # D80BB13H X 1
BDI # 24488755
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Bore - Millimeter:
25.4
Number of Rows of Teeth:
2
Number of Teeth:
13